Zoro Homepage

Variable Frequency Drives

  • Mfr # VW3A7734

  • Zoro # G813302398


product price: $454.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Maximum Ambient Temperature
122 Degrees F
Requires
Variable Speed Drive
Mounting
Wall
Continuous Power Rating (watts)
960 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A7734
Zoro #
G813302398
UPC #
3606480802287
Country of Origin
Germany

Dimensions

Overall Length
7 1/16 in
Overall Width
7 1/2 in
Overall Height
25 3/16 in

Details

Item
Motor Drive Braking Resistor
Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Maximum Ambient Temperature
122 Degrees F
Requires
Variable Speed Drive
Mounting
Wall
Continuous Power Rating (watts)
960 W
Compatible Brand
Altivar
Enclosure Type
IP20
Enclosure Material
Steel
Wire Termination
(2) 85 mm2 / (2) 350 MCM
Compatible Series
ATV930, ATV950, ATV340, ATV320
Frequency
50/60 Hz
Resistance
10 ohm
Voltage
24V DC/250V AC
Compatible Manufacturer Part Number
ATV320U75M3C, ATV340D30N4E, ATV340D37N4E, ATV930D11M3, ATV930D37N4, ATV930D45N4, ATV930D45S6, ATV930D55N4, ATV930D55S6, ATV950D37N4U, ATV950D37N4ZU, ATV950D45N4U, ATV950D45N4ZU
Average Power Available @ 40 Degrees C
960 W
Average Power Available @ 50 Degrees C
960 W

Description

Variable Frequency Drives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.