Zoro Homepage

Variable Frequency Drives

  • Mfr # VW3A7740

  • Zoro # G513302414


product price: $218.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Maximum Ambient Temperature
122 Degrees F
Compatible Series
ATV930, ATV950, ATV340
Voltage
24V DC/250V AC
Wire Termination
10 mm2 / AWG 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A7740
Zoro #
G513302414
UPC #
3606480802331
Country of Origin
Germany

Dimensions

Overall Length
3 15/16 in
Overall Height
18 5/16 in
Overall Width
4 1/8 in

Details

Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Item
Motor Drive Braking Resistor
Maximum Ambient Temperature
122 Degrees F
Compatible Series
ATV930, ATV950, ATV340
Voltage
24V DC/250V AC
Wire Termination
10 mm2 / AWG 8
Mounting
Wall
Compatible Brand
Altivar
Average Power Available @ 40 Degrees C
260 W
Compatible Manufacturer Part Number
ATV340U14N4E, ATV340U15N4, ATV340U22N4, ATV340U22N4E, ATV340U30N4, ATV340U30N4E, ATV930U07M3, ATV930U22N4, ATV930U30N4, ATV930U40N4, ATV930U40S6, ATV930U55S6, ATV930U75S6, ATV950U22N4U, ATV950U22N4ZU, ATV950U30N4U, ATV950U30N4ZU, ATV950U40N4U, ATV950U40N4ZU
Resistance
100 ohm
Frequency
50/60 Hz
Enclosure Type
IP20
Enclosure Material
Steel
Average Power Available @ 50 Degrees C
260 W
Requires
Variable Speed Drive

Description

Variable Frequency Drives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.