Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Protection accessories, Harmony Electromechanical Relays, with varistor, for RPZ RXZ sockets, 24.60V AC DC
Mfr # RXM021BN
Zoro # G000905326
product price:Â
$
3.49
/ea
Sold in multiples of 20 for $69.80
Key Features
Input or Control Voltage
24...60 V AC/DC
Control Circuit Voltage
24 to 60 V AC/DC
Accessory / Separate Part Designation
Varistor
Product Compatibility
Socket RPZ 1 C/O; Socket RPZ 2 C/O; Socket RXZ 2 C/O; Socket RXZ 3 C/O; Socket RXZ 4 C/O)
Product Destination
RXM relay; RPM relay
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXM021BN
- Zoro #
- G000905326
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Varistor - 24..60 V AC/DC - for RPZ/RXZ
- Input or Control Voltage
- 24...60 V AC/DC
- Control Circuit Voltage
- 24 to 60 V AC/DC
- Accessory / Separate Part Designation
- Varistor
- Product Compatibility
- Socket RPZ 1 C/O; Socket RPZ 2 C/O; Socket RXZ 2 C/O; Socket RXZ 3 C/O; Socket RXZ 4 C/O)
- Product Destination
- RXM relay; RPM relay
- Range of Product
- Harmony Electromechanical Relays
Description
Varistor - 24..60 V AC/DC - for RPZ/RXZ