Shop SCHNEIDER ELECTRIC
Create Account
VB: 1/2 IN 2W GLOBE SWT UO BR 1.3 CV 130 PSI; ACT (MK-2690): PNEU 2POS/PROP SLT PSIG SR AIR NPT LIN
- Mfr # VK-7214-201-4-02
- Zoro # G324258924
product price:Â
$
941.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VK-7214-201-4-02
- Zoro #
- G324258924
- UPC #
- -
- Country of Origin
- United States
Description
**Valve Assembly:** * Body Size: 1/2 in * Configuration: 2-Way * Type: Globe * Body Pattern: Straightway * Connection: Sweat * Stem Flow Action: Stem up A open * Material Trim: Brass * Flow Coefficient: 1.3 cv * Close-Off Pressure: 130 PSI * Actuator Type: Pneumatic * Control Signal: 2-Position (On/Off), Proportional * Control Spring Range: 3 to 7 PSIG, 5 to 10 PSIG, 8 to 13 PSIG * Loss of Power Type: Spring Return * Loss of Power Position: Normally open * Leads and Connections: 1/8 in Air NPT * Mechanical Movement: Linear * Protection Rating: NEMA 1 **Assembly Components:** * Valve Body: VB-7214-0-4-02 * Valve Range: Venta * Valve Linkage: AV-7400 * Actuator: MK-2690 * Actuator Comment: Comes with a yellow 3 to 7 PSIG spring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.