Shop SCHNEIDER ELECTRIC
Create Account
VB: 1/2 in. 3W Mix. Globe. NPT. BR. 2.2 cv. 250 PSI. Act (MF40-7043): Elec. Float. SR. NC. 24 VAC/V
Mfr # VF-7313-536-4-02
Zoro # G524285713
product price:Â
$
1,033.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VF-7313-536-4-02
- Zoro #
- G524285713
- UPC #
- -
- Country of Origin
- United States
Description
**Valve Assembly:** * Body Size: 1/2 in * Configuration: 3-Way Mixing * Type: Globe * Connection: NPT * Stem Flow Action: Stem down flow A to AB * Material Trim: Brass * Flow Coefficient: 2.2 cv * Close-Off Pressure: 250 PSI * Actuator Type: Electric * Control Signal: Floating * Loss of Power Type: Spring Return * Loss of Power Position: Up/Retract A closed * Power Input Voltage: 24 VAC/VDC, 22 to 30 VDC * Leads and Connections: 3 ft Plenum * Torque: 35 in-lb * Mechanical Movement: Rotary * Protection Rating: NEMA 2 **Assembly Components:** * Valve Body: VB-7313-0-4-02 * Valve Range: Venta * Valve Linkage: AV-611 * Actuator: MF40-7043 * Actuator Range: SmartX Actuator **Product Alert: Not for use with steam**
Restrictions
This item has been restricted from sale in the following states:
CA