Shop SCHNEIDER ELECTRIC
Create Account
VB: 2-1/2 in. 3W Mix. Globe. FLG. UC. BR. 74 cv. 60 PSI. Act (MK-6821): Pneu. Prop. 8-13 PSIG. SR.
- Mfr # VK-9313-603-5-12
- Zoro # G324265007
product price:Â
$
6,094.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VK-9313-603-5-12
- Zoro #
- G324265007
- UPC #
- 711426491371
- Country of Origin
- United States
Description
**Valve Assembly:** * Body Size: 2-1/2 in * Configuration: 3-Way Mixing * Type: Globe * Connection: Flanged * Stem Flow Action: Stem up, mixing closed A to AB * Material Trim: Brass * Flow Coefficient: 74 cv * Close-Off Pressure: 60 PSI * Actuator Type: Pneumatic * Control Signal: Proportional * Control Spring Range: 8 to 13 PSIG * Loss of Power Type: Spring Return * Loss of Power Position: Up/Retract A closed * Leads and Connections: 1/8 in Air NPT * Mechanical Movement: Linear * Protection Rating: NEMA 1 **Assembly Components:** * Valve Body: VB-9313-0-5-12 * Valve Linkage: AV-495 * Actuator: MK-6821 **Product Alert: Not for use with steam.**
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.