Shop SCHNEIDER ELECTRIC
Create Account
VB: 3/4 in. 3W Mix. Globe. SWT. BR. 7.5 cv. Venta. No Steam
- Mfr # VB-7314-0-4-06
- Zoro # G924269191
product price:Â
$
728.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VB-7314-0-4-06
- Zoro #
- G924269191
- UPC #
- -
- Country of Origin
- United States
Description
**Valve Body (VB-7314-0-4-06):** * Body Size: 3/4 in * Configuration: 3-Way Mixing * Type: Globe * Connection: Sweat * Stem Flow Action: Stem down flow A to AB * Material Trim: Brass * Flow Coefficient: 7.5 cv * Control Media: Glycol 25 to 60%, Water * Product Line: Schneider Electric * Product Range: Venta * Product Series: VB-7300 **Product Alert: Not for use with steam**
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.