Shop SCHNEIDER ELECTRIC
Create Account
Venta. Globe Valve. 1 in. 2-way. straight threaded NPT. stem up closed. stainless steel trim with s
- Mfr # VB-7263-0-4-08
- Zoro # G924280127
product price:Â
$
455.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VB-7263-0-4-08
- Zoro #
- G924280127
- UPC #
- 711426042368
- Country of Origin
- United States
Description
**Valve Body (VB-7263-0-4-08):** * Body Size: 1 in * Configuration: 2-Way * Type: Globe * Body Pattern: Straightway * Connection: NPT * Stem Flow Action: Stem up A closed * Material Trim: Stainless Steel * Flow Coefficient: 12 cv * Control Media: Glycol 25 to 60%, Steam, Water * Product Line: Schneider Electric * Product Range: Venta * Product Series: VB-7200 **Product Alert: If manufactured after December 2011, please reference the following literature: VB-7000 General F-27651-1**
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.