Wall Mount Bracket, 3-39/64" W, 5-19/64"L
Mfr # XVUZ12
Zoro # G5254879
product price: $30.49
/eaKey Features
Standards
CE, CSA Certified, RoHS, UL Listed
Voltage
110 to 240V AC, 24V AC/DC
Housing Material
Aluminum
Overall Height
3 5/8 in
For Use With
XVU Tower Lights
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XVUZ12
Zoro #
G5254879
UPC #
785901031192
Country of Origin
Indonesia
Dimensions
Overall Height
3 5/8 in
Width
3 39/64 in
Length
5 19/64 in
Height
3 39/64 in
Overall Width
3 5/8 in
Overall Length
5/16 in
Overall Diameter
60 mm
Details
Item
Wall Mount Bracket
Standards
CE, CSA Certified, RoHS, UL Listed
Voltage
110 to 240V AC, 24V AC/DC
Housing Material
Aluminum
For Use With
XVU Tower Lights
Rating
IP66
Operating Temp.
-25 Degrees to 122 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Product Type
Tower Light Mount
Operating Voltage
110 to 240V AC, 24V AC/DC
Operating Temperature - Minimum
-25 Degrees C
IP Rating
IP65
Operating Temperature - Maximum
50 Degrees C
Compatible Series
XVU
Housing Color
Black
Color
black
Description
For Use With XVU Tower Lights, Housing Material Aluminum, Length 5 19/64 in, Width 3 39/64 in, Height 3 39/64 in, Operating Temp. -25 Degrees to 122 Degrees F, Rating IP66, Standards CE, CSA Certified, RoHS, UL Listed, Wall Mount Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.