Zoro Homepage

Wall Support Display, M171, M172

  • Mfr # TM171ABKPG

  • Zoro # G3546524


product price: $11.15
/ea

Key Features

For Use With
TM171PFE03, TM171PFE03HR
Features
Mercury Free
Depth
30 mm
Width
160 mm
Standards
EU RoHS, REACH, WEEE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM171ABKPG
Zoro #
G3546524
UPC #
606480752414
Country of Origin
Italy

Dimensions

Depth
30 mm
Width
160 mm
Height
96 mm

Details

Item
Wall Support Display
For Use With
TM171PFE03, TM171PFE03HR
Features
Mercury Free
Standards
EU RoHS, REACH, WEEE
Product Specific Application
wall mounting support
Accessory / Separate Part Category
mounting accessory
Color
Gray
Accessory / Separate Part Type
mounting support
Accessory / Separate Part Destination
remote display
Product Or Component Type
mounting support
Fixing Mode
by screws
Product Compatibility
logic controller M171 performance flush mounting
Product Type
Wall Support Display
Compatible Product Type
Logic Controllers
Compatible with Series
M171, M172
Compatible with Brand
Schneider Electric

Description

Wall Support Display, For Use With TM171PFE03, TM171PFE03HR, Features Mercury Free, Voltage Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.