Shop SCHNEIDER ELECTRIC

Illuminated push button, Harmony XB4, white flush, 22mm, spring return, 1NO + 1NC, 110.120V

  • Mfr # XB4BW3135
  • Zoro # G4056951

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB4BW3135
Zoro #
G4056951
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22 mm
Depth
101 mm
Width
30 mm
Height
47 mm
Mounting Diameter
22 mm

Details

Item
White flush complete illum pushbutton 02
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Terminal Connection
Screw Clamp
Standards
UL 508, IEC 60947-1, JIS C8201-5-1, IEC 60947-5-4, IEC 60947-5-1, CSA C22.2 No 14, IEC 60947-5-5, JIS C8201-1
Type of Operator
spring return
Bezel Material
chromium plated metal
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Light Source
incandescent
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Terminals Description Iso N°1
(21-22)NC, (13-14)NO
Protective Treatment
TH
Contacts Material
silver alloy (Ag/Ni)
Mechanical Durability
10000000 cycles
Head Type
standard
Operator Profile
white flush
Device Short Name
XB4
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shape of Signaling Unit Head
round
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product or Component Type
illuminated push-button
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment IEC 60947-5-4, λ < 10exp(-8) 17 V 5 mA in clean environment IEC 60947-5-4
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Operation
-40-55°C
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Fixing Collar Material
zamak
Signalling Type
steady
Contacts Type And Composition
1 NO + 1 NC
Contact Operation
slow-break
Electrical Shock Protection Class
class I IEC 60536
Operating Travel
1.5 mm NC changing electrical state), 2.6 mm NO changing electrical state), 4.3 mm total travel)
Range of Product
Harmony XB4
Light Block Supply
via integral transformer 1.2 VA 6 V
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1, 6 A 120 V, AC-15, A600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Operating Force
3.5 N NC changing electrical state, 3.8 N
Positive Opening
with IEC 60947-5-1 appendix K
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Bulb Base
BA 9s
[Us] Rated Supply Voltage
110...120 V AC 50/60 Hz
Ik Degree of Protection
IK06 conforming to IEC 50102
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Nema Degree of Protection
NEMA 13, NEMA 4X
Operator Additional Information
with plain lens
Device Presentation
complete product
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Contacts Usage
standard contacts
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, 1 x 0.22...2 x 2.5 mm² without cable end IEC 60947-1
Product Or Component Type
illuminated push-button
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Shape Of Signaling Unit Head
round
Ik Degree Of Protection
IK06 IEC 50102
Product Certifications
GL || CSA || LROS (Lloyds register of shipping) || DNV || UL Listed || BV
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Type Of Operator
spring return

Description

White flush complete illum pushbutton 02

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.