Pilot light, Harmony 9001SK, plastic, polycarbonate, domed, white, 30mm, LED white, 120V

  • Mfr # 9001SKP38LWW9

  • Zoro # G3573078


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Color
White
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKP38LWW9
Zoro #
G3573078
UPC #
-
Country of Origin
Mexico

Dimensions

Size
30 mm
Height
70 mm
Width
54 mm

Details

Item
WHITE LED PILOT LIGHT 120V 30MM T-SKP
Voltage
120V
Color
White
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp terminals
Lens Material
Polycarbonate
Bezel
Plastic
Lens Type
Domed
Standards
UL 508; JIS C 852; EN/IEC 60947-5-4; JIS C8201-5-1; EN/IEC 60947-1; CSA C22.2 No 14; EN/IEC 60947-5-1; JIS C8201-1; NEMA
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
IP Rating
IP66
Ip Degree of Protection
IP66 IEC 60529
Ambient Air Temperature For Operation
-25-70°C
Connections - Terminals
screw clamp terminals, 1 x 0.22...2 x 1.5 mm² EN/IEC 60947-1
Shock Resistance
50 gn IEC 60068-2-27
[Ith] Conventional Free Air Thermal Current
10A
Shape of Screw Head
cross slotted
Ambient Air Temperature For Storage
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
[Us] Rated Supply Voltage
120 V
Nema Degree of Protection
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Range of Product
Harmony 9001SK
Operating Position
any position
Device Presentation
complete product
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Bulb Base
BA 9s
Device Short Name
9001SK
Light Block Supply
direct 120 V AC/DC
Product or Component Type
pilot light
Protective Treatment
TC
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Electrical Shock Protection Class
class II IEC 61140
[Ui] Rated Insulation Voltage
250 V 2)EN/IEC 60947-1

Description

WHITE LED PILOT LIGHT 120V 30MM T-SKP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.