Shop SCHNEIDER ELECTRIC

Complete body contact assembly and light block, Harmony XB5, XB4, with body fixing collar, universal LED, 24V 1NC

  • Mfr # ZB5AW0B12
  • Zoro # G4607334

product price: 
$
80.49
/ea

Key Features

Operator Illumination
Non-Illuminated
Terminal Connection
Screw Clamp
Standards
IEC 60947-5-1, CSA C22.2 No 14, JIS C8201-5-1, IEC 60947-5-4, IEC 60947-1, UL 508, JIS C8201-1
Width
30 mm
Height
42 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB5AW0B12
Zoro #
G4607334
UPC #
-
Country of Origin
France

Dimensions

Width
30 mm
Height
42 mm
Cad Overall Depth
32 mm
Cad Overall Height
42 mm
Cad Overall Width
30 mm

Details

Item
White light block with body/fixing colla
Operator Illumination
Non-Illuminated
Terminal Connection
Screw Clamp
Standards
IEC 60947-5-1, CSA C22.2 No 14, JIS C8201-5-1, IEC 60947-5-4, IEC 60947-1, UL 508, JIS C8201-1
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment IEC 60947-5-4, λ < 10exp(-8) 17 V 5 mA in clean environment IEC 60947-5-4
Contacts Material
silver alloy (Ag/Ni)
Range of Product
Harmony XB5
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Ambient Air Temperature For Operation
-40-70°C
Contact Operation
slow-break
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-2-6, 8 kV in free air (in insulating parts) IEC 61000-2-6
Operating Force
2 N NC changing electrical state
Light Source Colour
white
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1, 6 A 120 V, AC-15, A600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Signalling Type
steady
Device Short Name
ZB5
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Terminals Description Iso N°1
(11-12)NC
Resistance To Fast Transients
2 kV IEC 61000-4-4
Electromagnetic Emission
class B IEC 55011
Protective Treatment
TH
Light Block Supply
direct
Fixing Collar Material
plastic
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Service Life
100000 h at rated voltage and 25°C
Current Consumption
18 mA
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, >= 1 x 0.22 mm² without cable end IEC 60947-1
Operating Travel
1.5 mm NC changing electrical state), 4.3 mm total travel)
Head Type
standard
Contacts Type And Composition
1 NC
[Us] Rated Supply Voltage
24 V AC/DC 50/60 Hz
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Contacts Usage
standard
Device Presentation
basic sub-assemblies
Surge Withstand
1 kV IEC 61000-4-5
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
5000000 cycles
Supply Voltage Limits
19.2-30 V DC, 21.6-26.4 V AC
Light Source
universal LED
Product or Component Type
complete body/contact assembly and light block
Electrical Shock Protection Class
class II IEC 60536
Positive Opening
with IEC 60947-5-1 appendix K
Bulb Base
integral LED
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Product Certifications
UL Listed || GL || DNV || BV || CSA || LROS (Lloyds register of shipping)
Product Or Component Type
complete body/contact assembly and light block
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm

Description

White light block with body/fixing colla

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.