Shop SCHNEIDER ELECTRIC

Wireless Push Button Transmitter, Mushroom Head, Momentary Action, Black

  • Mfr # ZB5RTC2
  • Zoro # G6095354

product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB5RTC2
Zoro #
G6095354
UPC #
785901144328
Country of Origin
Indonesia
Item
Wireless Push Button Transmitter
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508
IP Rating
IP66, IP67, IP69, IP69K
Legend Markings
No Legend
Color
Black
Number of Operators
1
Type of Operator
40mm Mushroom Head
Material
Plastic
NEMA Rating
12
Bezel Material
dark grey plastic
Series
XB5R
Legend
None
Number Of Channels
16
Ik Degree Of Protection
IK03 IEC 50102
Modulation Technique
O-QPSK
Fixing Collar Material
plastic
Response Time
< 2 ms
Operating Force
10 N C/O changing electrical state
Ambient Air Temperature For Operation
-40-70°C
Device Composition
ZB5RZC2 || ZBRT1
Communication Port Protocol
Zigbee green power 2.4 GHz IEEE 802.15.4
Radio Agreement
ANATEL || ARIB T66 || FCC || ICASA || RSS
Max Power Consumption In W
1 mW
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Shock Resistance
25 gn 6 ms) 6000 shocks IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Emission Power
3 mW
Antenna Type
omnidirectional
Antenna Gain
0 dBi
Level Or Class
5M00G7W
Acquisition Time
2 ms
Operating Travel
4.3 mm total travel)
Maximum Sensing Distance
100 m in free field || 25 m transmitter in a plastic box type XAL D and receiver in a metal enclosure || 300 m transmitter in box type XAL D, receiver in metal enclosure and use relay-antenna
Product Certifications
BT 2006/95/EC || CCC || CSA || GOST || UL || C-tick
Electromagnetic Compatibility
electrostatic discharge immunity test 8 kV in free air (in insulating parts)) IEC 61000-4-2 || electrostatic discharge immunity test 4 kV on contact (on metal parts)) IEC 61000-4-2 || susceptibility to electromagnetic fields 20 V/m 80 to 3000 MHz) IEC 61000-4-3 || susceptibility to electromagnetic fields 6 V/m 3000 to 6000 MHz, distance = 20 m) IEC 61000-4-3
Transmission Frequency
2405 MHz
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
round
Mechanical Durability
1000000 cycles
Ip Degree Of Protection
IP66 IEC 60529 front face) || IP67 IEC 60529 front face) || IP69 IEC 60529 front face) || IP69K IEC 60529 front face)
Vibration Resistance
+/- 10 mm 2-11 Hz)IEC 60068-2-6
Relative Humidity
95-95 % -40-70°C without condensation
Product Or Component Type
wireless and batteryless transmitter
Mechanical Robustness
free fall resistance 1000 mm EN/IEC 60068-2-32
Device Short Name
XB5R
Mechanical Operating Durability
1,000,000
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Shock Resistant, Vibration Resistant
NEMA Enclosure Rating
12
Operator Material
Plastic
Operating Temperature - Minimum
-40 Degrees F
Shell Material
Plastic
Wire Color
Black
Traction Material
Plastic

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm
Height
1.3 in
Length
3.39 in
Width
2.05 in
Length (Straight Wireway)
3.39 in
Embedding Depth
43 mm
Cad Overall Width
27.8 mm
Cad Overall Height
42.75 mm
Cad Overall Depth
28.8 mm
Mounting Diameter
40 mm
Bandwidth
5-5 MHz
Overall Width
1.57 in
Manufacturer Warranty Length
18 mo
Overall Depth
3.19 in
Overall Height
1.68 in

Description

Wireless Push Button Transmitter, Color Black, Action Momentary, Traction Material Plastic, NEMA Rating 12, IP Rating IP66, IP67, IP69, IP69K, Number of Operators 1, Size 22 mm, Type of Operator 40mm Mushroom Head, Height 1.3 in, Width 2.05 in, Length 3.39 in, Legend Markings No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.