Zoro Homepage

Wireless transmitter, 5m cable, vertical

  • Mfr # ZBRT1

  • Zoro # G4027283


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Power Rating
1 mW
Material
Plastic
Color
Green
Features
1 Radio Frame Sent at the Push of the Button, No Push-Button Head Included
For Use With
22 mm Wireless Push Buttons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBRT1
Zoro #
G4027283
UPC #
785901590101
Country of Origin
France

Dimensions

Overall Length
0.4 in
Cad Overall Depth
43 mm
Mounting Diameter
22 mm
Cad Overall Height
41.5 mm
Bandwidth
5-5 MHz
Cad Overall Width
30 mm
Embedding Depth
42 mm

Details

Item
Transmitter
Power Rating
1 mW
Material
Plastic
Color
Green
Features
1 Radio Frame Sent at the Push of the Button, No Push-Button Head Included
For Use With
22 mm Wireless Push Buttons
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, IP65, UL 508
Bezel Material
plastic
Operating Travel
4.3 mm total travel)
Ambient Air Temperature For Operation
-40-70°C
Electrical Composition Code
PW1
Number Of Channels
16
Maximum Sensing Distance
100 m in free field || 25 m transmitter in a plastic box type XAL D and receiver in a metal enclosure || 300 m transmitter in box type XAL D, receiver in metal enclosure and use relay-antenna
Response Time
< 2 ms
Device Short Name
XB5R
Operating Force
10 N C/O changing electrical state
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Antenna Type
omnidirectional
Transmission Frequency
2405 MHz
Level Or Class
5M00G7W
Acquisition Time
2 ms
Max Power Consumption In W
1 mW
Ip Degree Of Protection
IP30 IEC 60529 back face)
Modulation Technique
O-QPSK
Mechanical Durability
1000000 cycles
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
CSA || GOST || CCC || C-tick || UL || BT 2006/95/EC
Communication Port Protocol
Zigbee green power 2.4 GHz IEEE 802.15.4
Vibration Resistance
5 gn 11-500 Hz)IEC 60068-2-6 || +/- 10 mm 2-11 Hz)IEC 60068-2-6
Antenna Gain
0 dBi
Shock Resistance
25 gn 6 ms) 6000 shocks IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ik Degree Of Protection
IK03 IEC 50102
Product Or Component Type
wireless and batteryless transmitter
Electromagnetic Compatibility
electrostatic discharge immunity test 8 kV in free air (in insulating parts)) IEC 61000-4-2 || electrostatic discharge immunity test 4 kV on contact (on metal parts)) IEC 61000-4-2 || susceptibility to electromagnetic fields 20 V/m 80 to 3000 MHz) IEC 61000-4-3 || susceptibility to electromagnetic fields 6 V/m 3000 to 6000 MHz, distance = 20 m) IEC 61000-4-3
Mechanical Robustness
free fall resistance 1000 mm EN/IEC 60068-2-32
Relative Humidity
95-95 % -40-70°C without condensation
Radio Agreement
ANATEL || ARIB T66 || FCC || ICASA || RSS
Compatible with Series
XB4R, XB5R
Compatible Product Type
Wireless Push Buttons, Batteryless Push Buttons

Description

Transmitter, For Use With 22 mm Wireless Push Buttons, Features 1 Radio Frame Sent at the Push of the Button, No Push-Button Head Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.