Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WirelessHandyBoxKit, 0.87inMastDia, Green

  • Mfr # ZBRM22AB0

  • Zoro # G8713949


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Green
Mast Diameter
0.87"
For Use With
ZBRT1, ZBRT2 Wireless Transmitter, Mobile and Static Applications
Standards
EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-1, UL 508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBRM22AB0
Zoro #
G8713949
UPC #
785901678465
Country of Origin
France

Dimensions

Mast Diameter
0.87"
Overall Length
6.42"
Mounting Diameter
22 mm

Details

Item
Wireless Handy Box
Material
Plastic
Color
Green
For Use With
ZBRT1, ZBRT2 Wireless Transmitter, Mobile and Static Applications
Standards
EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-1, UL 508
Power Rating
3mW
Features
Wireless, No Battery Needed, Handy Box With 1 Double and 1 Simple Action Button
Relative Humidity
95-95 % 70-70 °C without condensation
Ik Degree Of Protection
IK03 IEC 50102
Operating Force
25 N C/O changing electrical state
Electromagnetic Compatibility
electrostatic discharge immunity test 8 kV in free air (in insulating parts)) IEC 61000-4-2 || electrostatic discharge immunity test 4 kV on contact (on metal parts)) IEC 61000-4-2 || susceptibility to electromagnetic fields 20 V/m 80...3000 MHz) IEC 61000-4-3 || susceptibility to electromagnetic fields 6 V/m 3000...6000 MHz, distance = 20 m) IEC 61000-4-3
Emission Power
3 mW
Shock Resistance
25 gn 6 ms) 6000 shocks IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection
IP65 IEC 60529 front face) || IP65 UL Type 12 front face)
Operating Travel
4.3 mm total travel)
Communication Port Protocol
Zigbee green power 2.4 GHz
Product Certifications
UL || EAC || CSA || BT 2006/95/EC || CCC || C-tick
Operator Additional Information
set of caps
Mechanical Durability
400000 cycles
Ambient Air Temperature For Operation
-25-55 °C
Type Of Operator
spring return push-button with transmitter
Product Or Component Type
wireless and batteryless transmitter
Ambient Air Temperature For Storage
-40-70 °C
Contact Operation
1 simple and double action UP/DOWN push-buttons
Bezel Material
plastic
Vibration Resistance
5 gn 11-500 Hz)IEC 60068-2-6 || +/- 10 mm 2-11 Hz)IEC 60068-2-6
Response Time
< 2 ms
Operator Profile
flush
Fixing Collar Material
plastic
Acquisition Time
2 ms
Mechanical Robustness
free fall resistance 1000 mm EN/IEC 60068-2-32
Maximum Sensing Distance
100 m in free field || 25 m transmitter in the handy box and receiver in a metal enclosure || 300 m transmitter in the handy box, receiver in metal enclosure and use relay-antenna
Shape Of Signaling Unit Head
round
Kit Composition
1 transmitter || 1 set of caps || 1 handy box || 2 push-button head 22 mm || 2 fixing collars
Compatible Product Type
Mobile and Static Applications, Wireless Transmitters
Compatible with Series
XB5R
Compatible with Manufacturer Model Number
ZBRT1, ZBRT2
Compatible Manufacturer Part Number
ZBRT1, ZBRT2
Compatible Manufacturer Model Number
ZBRT1, ZBRT2
Compatible with Manufacturer Model No.
ZBRT1, ZBRT2
Compatible with Mfr. Model No.
ZBRT1, ZBRT2
For Use with Mfr Model Number
ZBRT1, ZBRT2
For Use With Mfr. Model Number
ZBRT1, ZBRT2
Compatible Pump Manufacturer Part Number
ZBRT1, ZBRT2
Compatible Mfr. Model Number
ZBRT1, ZBRT2

Description

Wireless Handy Box Kit, For Use With Mobile and Static Applications, ZBRT1, ZBRT2 Wireless Transmitter, Features 1 Transmitter with Maintained Action (Bottom), 1 Transmitter with Momentary Action (Top), 2 Push-Button Heads, Plastic Handy Box, Set of 6-Colored Push-Button Caps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.