Shop SCHNEIDER ELECTRIC
See all product information
Create Account
XV4 Steady Orange Colored lens
- Mfr # XV4C25
- Zoro # G524891884
product price:Â
$
31.75
/ea
Sold in multiples of 96 for
$3,048.00
Key Features
Light Source
LED
Operating Current
24 mA @ 24V AC, 28 mA @ 24V DC
Overall Height
2 3/8 in
Overall Diameter
1 5/8 in
Operating Temperature - Maximum
122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV4C25
- Zoro #
- G524891884
- UPC #
- -
- Country of Origin
- Germany
- Item
- XV4 Steady Orange Colored lens
- Light Source
- LED
- Operating Current
- 24 mA @ 24V AC, 28 mA @ 24V DC
- Operating Temperature - Maximum
- 122 Degrees F
- Light Operating Mode
- Steady
- IP Rating
- IP65
- Operating Temperature - Minimum
- 14 Degrees F
- Lifespan
- 50,000 hr
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Number of Lamps
- 1
- Lens Shape
- Cylinder
- NEMA Rating
- NEMA 12
- Housing Material
- Polycarbonate
- Operating Voltage
- 24V AC/DC
Dimensions
- Overall Height
- 2 3/8 in
- Overall Diameter
- 1 5/8 in
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.