XV6 Blinking Yellow Colored lens
- Mfr # XV6C58
- Zoro # G724884488
product price:Â
$
69.19
/ea
Key Features
Lifespan
50,000 hr
NEMA Rating
NEMA 12
Operating Temperature - Minimum
-13 Degrees F
Number of Lamps
1
Lens Shape
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV6C58
- Zoro #
- G724884488
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 2 3/8 in
- Overall Diameter
- 2 3/8 in
Details
- Item
- XV6 Blinking Yellow Colored lens
- Lifespan
- 50,000 hr
- NEMA Rating
- NEMA 12
- Operating Temperature - Minimum
- -13 Degrees F
- Number of Lamps
- 1
- Lens Shape
- Cylinder
- Operating Current
- 30 mA @ 24V AC, 30 mA @ 24V DC
- Light Operating Mode
- Flashing
- Operating Temperature - Maximum
- 122 Degrees F
- Light Source
- LED
- IP Rating
- IP65
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Housing Material
- Polycarbonate
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.