Shop SCHNEIDER ELECTRIC
See all product information
Create Account
XV6 Flashing Orange Colored lens
- Mfr # XV6C65
- Zoro # G824891928
product price:Â
$
79.29
/ea
Sold in multiples of 30 for
$2,378.70
Key Features
Overall Diameter
2 3/8 in
Lifespan
50,000 hr
Number of Lamps
1
Light Source
LED
Operating Current
180 mA @ 24V AC, 250 mA @ 24V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV6C65
- Zoro #
- G824891928
- UPC #
- -
- Country of Origin
- Germany
- Item
- XV6 Flashing Orange Colored lens
- Lifespan
- 50,000 hr
- Number of Lamps
- 1
- Light Source
- LED
- Operating Current
- 180 mA @ 24V AC, 250 mA @ 24V DC
- Operating Temperature - Minimum
- -13 Degrees F
- NEMA Rating
- NEMA 12
- Light Operating Mode
- Flashing
- Operating Temperature - Maximum
- 122 Degrees F
- Lens Shape
- Cylinder
- Housing Material
- Polycarbonate
- IP Rating
- IP65
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Operating Voltage
- 24V AC/DC
Dimensions
- Overall Diameter
- 2 3/8 in
- Overall Height
- 2 3/8 in
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.