Shop SCHNEIDER ELECTRIC
See all product information
Create Account
XV6 Steady Multi colored clear lens
- Mfr # XV6C29
- Zoro # G424891748
product price:Â
$
131.99
/ea
Sold in multiples of 60 for
$7,919.40
Free Shipping & Returns
Key Features
Light Color
Blue, Green, Red
Overall Diameter
2 3/8 in
Lens Shape
Cylinder
Operating Current
29 mA @ 24V AC, 32 mA @ 24V DC
Operating Temperature - Minimum
-13 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV6C29
- Zoro #
- G424891748
- UPC #
- -
- Country of Origin
- Germany
- Item
- XV6 Steady Multi colored clear lens
- Light Color
- Blue, Green, Red
- Lens Shape
- Cylinder
- Operating Current
- 29 mA @ 24V AC, 32 mA @ 24V DC
- Operating Temperature - Minimum
- -13 Degrees F
- Light Source
- LED
- Number of Lamps
- 1
- Operating Temperature - Maximum
- 122 Degrees F
- Lifespan
- 50,000 hr
- NEMA Rating
- NEMA 12
- IP Rating
- IP65
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Housing Material
- Polycarbonate
- Light Operating Mode
- Steady
- Operating Voltage
- 24V AC/DC
Dimensions
- Overall Diameter
- 2 3/8 in
- Overall Height
- 2 3/8 in
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.