XV6 Steady Orange Colored lens
- Mfr # XV6C25
- Zoro # G624891906
product price:Â
$
35.25
/ea
Sold in multiples of 60 for
$2,115.00
Key Features
Operating Temperature - Maximum
122 Degrees F
Light Source
LED
Lifespan
50,000 hr
Overall Diameter
2 3/8 in
Light Operating Mode
Steady
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV6C25
- Zoro #
- G624891906
- UPC #
- -
- Country of Origin
- Germany
- Item
- XV6 Steady Orange Colored lens
- Operating Temperature - Maximum
- 122 Degrees F
- Light Source
- LED
- Lifespan
- 50,000 hr
- Light Operating Mode
- Steady
- Operating Temperature - Minimum
- -13 Degrees F
- Number of Lamps
- 1
- IP Rating
- IP65
- Operating Current
- 24 mA @ 24V AC, 28 mA @ 24V DC
- Housing Material
- Polycarbonate
- Lens Shape
- Cylinder
- NEMA Rating
- NEMA 12
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Dimensions
- Overall Diameter
- 2 3/8 in
- Overall Height
- 2 3/8 in
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.