XV6 Steady Red Clear lens
- Mfr # XV6C24C
- Zoro # G224891900
product price:Â
$
43.99
/ea
Sold in multiples of 30 for
$1,319.70
Key Features
Operating Temperature - Maximum
122 Degrees F
Overall Diameter
2 3/8 in
Light Source
LED
Operating Current
32 mA @ 24V AC, 38 mA @ 24V DC
NEMA Rating
NEMA 12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV6C24C
- Zoro #
- G224891900
- UPC #
- -
- Country of Origin
- Germany
- Item
- XV6 Steady Red Clear lens
- Operating Temperature - Maximum
- 122 Degrees F
- Light Source
- LED
- Operating Current
- 32 mA @ 24V AC, 38 mA @ 24V DC
- NEMA Rating
- NEMA 12
- Number of Lamps
- 1
- Housing Material
- Polycarbonate
- IP Rating
- IP65
- Lens Shape
- Cylinder
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Light Operating Mode
- Steady
- Lifespan
- 50,000 hr
- Operating Temperature - Minimum
- -13 Degrees F
- Operating Voltage
- 24V AC/DC
Dimensions
- Overall Diameter
- 2 3/8 in
- Overall Height
- 2 3/8 in
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.