Compact discovery packs, Zelio Logic, smart relay discovery pack, 20 I/O, 100.240 V AC

  • Mfr # SR2PACK2FU

  • Zoro # G0862517


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

Number of Outputs
8 relay
Coil Volts
100 to 240VAC
Clock
without
Standards
IEC 61000-4-2 level 3, IEC 60068-2-27 Ea, IEC 61000-4-5, IEC 61000-4-6 level 3, IEC 61000-4-3, IEC 60068-2-6 Fc, IEC 61000-4-4 level 3, IEC 61000-4-12, IEC 61000-4-11
Response Time
50 ms ladder from state 0 to state 1)discrete input, 50 ms ladder from state 1 to state 0)discrete input, 50...255 ms FBD from state 0 to state 1)discrete input, 50...255 ms FBD from state 1 to state 0)discrete input, 10 ms from state 0 to state 1)relay output, 5 ms from state 1 to state 0)relay output
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR2PACK2FU
Zoro #
G0862517
UPC #
785901422679
Country of Origin
France

Details

Item
Zelio Sr2Pack Compact 20 Io 100240Vac
Number of Outputs
8 relay
Coil Volts
100 to 240VAC
Clock
without
Standards
IEC 61000-4-2 level 3, IEC 60068-2-27 Ea, IEC 61000-4-5, IEC 61000-4-6 level 3, IEC 61000-4-3, IEC 60068-2-6 Fc, IEC 61000-4-4 level 3, IEC 61000-4-12, IEC 61000-4-11
Response Time
50 ms ladder from state 0 to state 1)discrete input, 50 ms ladder from state 1 to state 0)discrete input, 50...255 ms FBD from state 0 to state 1)discrete input, 50...255 ms FBD from state 1 to state 0)discrete input, 10 ms from state 0 to state 1)relay output, 5 ms from state 1 to state 0)relay output
Supply Voltage Limits
85-264 V
Input/Output Number
20
Ambient Air Temperature For Operation
-20-40°C in non-ventilated enclosure IEC 60068-2-1 and IEC 60068-2-2, -20-55°C IEC 60068-2-1 and IEC 60068-2-2
Overvoltage Category
III IEC 60664-1
Voltage State 0 Guaranteed
<= 40 V discrete input
Electrical Durability
AC-12 500000 cycles 230 V, 1.5 A relay output IEC 60947-5-1, AC-15 500000 cycles 230 V, 0.9 A relay output IEC 60947-5-1, DC-12 500000 cycles 24 V, 1.5 A relay output IEC 60947-5-1, DC-13 500000 cycles 24 V, 0.6 A relay output IEC 60947-5-1
Kit Composition
SR2B201FU, cable PC SR2USB01 for connection to PC
Supply Frequency
50/60 Hz
Power Consumption In Va
11 VA without extension
Voltage State 1 Guaranteed
>= 79 V discrete input
Output Thermal Current
8 A for all 8 outputs relay output
Number or Control Scheme Lines
120-120 ladder, 0-200 FBD
Input Impedance
350 kOhm discrete input
[Uimp] Rated Impulse Withstand Voltage
4 kV conforming to EN/IEC 60947-1 and EN/IEC 60664-1
Operating Altitude
6561.68 ft (2000 m)
Isolation Voltage
1780 V
Discrete Input Current
0.6 mA
Disturbance Radiated/Conducted
class B EN 55022-11 group 1
Relative Humidity
95-95 % without condensation or dripping water
Backup Time
10 years 25°C
Maximum Supply Current
100 mA 100 V without extension), 50 mA 240 V without extension)
Environmental Characteristic
EMC directive IEC 61000-6-2, EMC directive IEC 61000-6-3, EMC directive IEC 61000-6-4, EMC directive IEC 61131-2 zone B, low voltage directive IEC 61131-2
Cycle Time
6-90 ms
Tightening Torque
0.5 N.m
Pvc Free
Yes
Connections - Terminals
screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 25...AWG 14) semi-solid, screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 25...AWG 14) solid, screw terminals, 1 x 0.25...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end, screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) solid, screw terminals, 2 x 0.25...2 x 0.75 mm² AWG 24...AWG 18) flexible with cable end
Discrete Input Number
12
Mechanical Durability
10000000 cycles relay output
Protection Type
against inversion of terminals (control instructions not executed)
Discrete Input Frequency
57...63 Hz, 47...53 Hz
Current State 0 Guaranteed
<= 0.5 mA discrete input)
Maximum Altitude Transport
3048 m
Ambient Air Temperature For Storage
-40-70°C
[Us] Rated Supply Voltage
100...240 V
Current State 1 Guaranteed
>= 0.17 mA discrete input)
Range of Product
Zelio Logic
Immunity To Microbreaks
10 ms
Contacts Type And Composition
NO relay output
Local Display
with
Clock Drift
12 min/year 0-55°C, 6 s/month 25-25°C
Discrete Input Voltage
100...240 V AC
Ip Degree of Protection
IP20 IEC 60529 terminal block), IP40 IEC 60529 front panel)
Switching Capacity In Ma
>= 10 mA 12 V relay output)
Pollution Degree
2 IEC 61131-2
Output Voltage Limits
5...30 V DC relay output), 24...250 V AC
Operating Rate In Hz
0.1 Hz at Ie)relay output, 10 Hz no load)relay output
Product or Component Type
compact discovery packs
Checks
program memory on each power up
Product Certifications
UL || C-tick || GL || CSA || GOST
Number of outputs
8 relay
Product Or Component Type
compact discovery packs
Ip Degree Of Protection
IP20 IEC 60529 terminal block) || IP40 IEC 60529 front panel)
Number Or Control Scheme Lines
120-120 ladder || 0-200 FBD

Description

Zelio Sr2Pack Compact 20 Io 100240Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.