Shop SCHNEIDER ELECTRIC
Create Account
ZONE ACTUATOR 6 5MM MZ18A (845
- Mfr # 8455100000
- Zoro # G724273626
product price:Â
$
364.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8455100000
- Zoro #
- G724273626
- UPC #
- -
- Country of Origin
- Germany
Description
**Actuator (8455100000):** * Actuator Type: Electric * Control Signal: Modulating * Control Signal Range: 0 to 10 VDC, 2 to 10 VDC * Loss of Power Type: Non-Spring Return * Power Input Voltage: 24 VAC * Force: 180 N * Mechanical Movement: Linear * Protection Rating: IP42 * Product Line: Schneider Electric * Product Series: MZ18 * Actuator Use: Zone Valves
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.