Shop SCHNEIDER ELECTRIC

Fitting, Tubing 1/4", 0.007 Orifices

  • Mfr # 21-038

  • Zoro # G2084533


product price:  $30.09
/ea

Key Features

Fits Brand
MCQUAY/DAIKIN
For Use With Mfr. Model Number
2341-501
Color
Red
Connection Size/Type
1/4 in Barbed
Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21-038
Zoro #
G2084533
UPC #
-
Country of Origin
United States

Dimensions

Connection Size/Type
1/4 in Barbed
Connection Size
1/4 in
Orifice Size
0.18 mm

Details

Fits Brand
MCQUAY/DAIKIN
Item
Fitting, Tubing, and Restrictor Tee
For Use With Mfr. Model Number
2341-501
Color
Red
Fitting Type
T-Fitting
Connection Type
Barbed

Description

Fitting, Tubing, and Restrictor Tee, Color Red, Connection Size 1/4 in, Connection Type Barbed, Fitting Type T-Fitting, Orifice Size 0.18 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.