
Harmony Black Knob 2 Pos Selector Switch (Discontinued)
- Mfr # 9001KS11B
- Zoro # G505303962
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001KS11B
Zoro #
G505303962
UPC #
-
Country of Origin
Unknown
Dimensions
Size
30 mm
Mounting Diameter
30 mm
Details
Bezel Material
metal
Cap/Operator Or Lens Colour
black
Cam Profile
5
Type Of Operator
stay put, maintained
Product Certifications
UL listed file E42259 CCN NKCR || CE || CSA LR24590 class 3211 03
Contacts Type And Composition
without contact block
Device Presentation
basic element
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Operator Profile
black standard knob, standard handle
Operator Position Information
2 positions
Product Or Component Type
head for selector switch
Device Short Name
K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.