This item is Discontinued.

Schneider Electric Illuminated Green 120V-AC 120V-DC Pushbutton 9001SK2L38G

Illuminated Green 120V-AC 120V-DC Pushbutton (Discontinued)

  • Mfr # 9001SK2L38G
  • Zoro # G405303833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SK2L38G
Zoro #
G405303833
UPC #
-
Country of Origin
Unknown

Dimensions

Size
30 mm
Mounting Diameter
30 mm

Details

Bezel Material
plastic
Standards
CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-5-4 || UL 508 || EN/IEC 60947-1 || JIS C 852 || JIS C 4520
Light Source
incandescent, incandescent bulb
Device Short Name
9001SK
Operator Profile
green projecting, unmarked, projecting
Shock Resistance
50 gn IEC 60068-2-27
Contacts Type And Composition
without contact block
Ip Degree Of Protection
IP66 IEC 60529
Light Block Supply
full voltage or resistor, direct 120 V AC/DC
Protective Treatment
TC
Ambient Air Temperature For Storage
-40-70°C
Operating Position
any position
Bulb Base
BA 9s
[Us] Rated Supply Voltage
120 V
Cap/Operator Or Lens Colour
green
Electrical Shock Protection Class
class II IEC 61140
Ambient Air Temperature For Operation
-25-70°C
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Product Certifications
UL 508 || UL listed file E78403 CCN NKCR || CSA LR25490 class 3211 03 || NEMA
Mechanical Durability
5000000 cycles
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Shape Of Signaling Unit Head
octagonal
Product Or Component Type
head for illuminated push-button
Type Of Operator
spring return

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.