One Business Roller Ball Pen, Stick, Fine 0.6 mm, Blue Ink, Blue Barrel, 10PK (Discontinued)
- Mfr # 183003
- Zoro # G605695387
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
183003
Zoro #
G605695387
UPC #
-
Country of Origin
Germany
Dimensions
Point Size
0.6 mm
Details
Pen Type
Roller Ball Pen
Pen Cap
Blue
Standards
EMAS Certified
Marking Tool Product Group
One Business
Item
Pens
Point Type
Fine
Tip Style
Stick
Pen Ink Color
Blue
Barrel Color
Blue
Description
The One Business Rollerball pen features an ergonomic, rubberized grip with an ultra-smooth tip for the best writing experience. The Super-Flow-System provides for consistent ink flow while the large ink reservoir comes with a level indicator. The cap-off ink does not run dry even if the cap is removed for 2-3 days. Waterproof, documental ink and high-quality metal clip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.