
One Hybrid Gel Pen, Stick, Extra-Fine 0.3 mm, Blue Ink, Blue Barrel, 10PK (Discontinued)
- Mfr # 183403
- Zoro # G205695367
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
183403
Zoro #
G205695367
UPC #
-
Country of Origin
Germany
Dimensions
Point Size
0.3 mm
Pen Point Size Type
Extra-Fine
Pen Point Size
0.3 mm
Details
Pen Type
Hybrid Gel Pen
Item
Pens
Pen Ink Color
Blue
Tip Style
Stick
Pen Cap
Blue
Point Type
Extra-Fine
Marking Tool Product Group
One
Standards
ClimatePartner® Climate Neutral; ClimatePartner® CO2 Neutral
Barrel Color
Blue
Pen Cap Color(s)
Blue
Pen Style
Stick
Pen Sub-Brand & Product Family
One Hybrid N
Pen Grip Type
Rubber
Pen Tip Type
Needle
Pen Barrel Color(s)
Blue
Pen Ink Color(s)
Blue
Weight
0.35 lbs
Description
Rollerball pen with hybrid needle tip features an ergonomic rubberized grip for an ultra-smooth writing experience. Super-Flow-System for consistent ink flow and large ink reservoir with level indicator. Waterproof, documental ink. Cap-off ink does not run dry even if the cap is removed for 2-3 days. High-quality metal clip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.