This item is Discontinued.

Schneider Electric One Hybrid Gel Pen, Stick, Fine 0.5 mm, Black Ink, Blue Barrel, 10PK 183501

This item is Discontinued.

Schneider Electric

One Hybrid Gel Pen, Stick, Fine 0.5 mm, Black Ink, Blue Barrel, 10PK (Discontinued)

Mfr # 183501
Zoro # G705696086
Country of Origin Germany
Category Pens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
183501
Zoro #
G705696086
UPC #
-
Country of Origin
Germany

Dimensions

Point Size
0.5 mm
Pen Point Size Type
Fine
Pen Point Size
0.5 mm

Details

Pen Type
Hybrid Gel Pen
Item
Pens
Pen Ink Color
Black
Tip Style
Stick
Pen Cap
Blue
Barrel Color
Blue
Point Type
Fine
Standards
ClimatePartner® Climate Neutral; ClimatePartner® CO2 Neutral
Marking Tool Product Group
One
Pen Grip Type
Rubber
Pen Sub-Brand & Product Family
One Hybrid N
Pen Style
Stick
Pen Tip Type
Needle
Pen Cap Color(s)
Blue
Pen Barrel Color(s)
Blue
Weight
0.35 lbs
Pen Ink Color(s)
Black

Description

Rollerball pen with hybrid needle tip features an ergonomic rubberized grip for an ultra-smooth writing experience. Super-Flow-System for consistent ink flow and large ink reservoir with level indicator. Waterproof, documental ink. Cap-off ink does not run dry even if the cap is removed for 2-3 days. High-quality metal clip.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.