Zoro Homepage

Paint-It 020 Metallic Liners, 1-2 mm Tip, Wallet, 8 Assorted Ink Colors

  • Mfr # ML02011502

  • Zoro # G312032512


product price: $18.45
/ea

Key Features

Color
Black Barrel; Eight Assorted Metallic Ink Colors: Silver, Gold, Copper, Vintage Red, Rose, Frosted Violet, Polar Blue, and Vintage Green Metallic
Includes
8 Liners
Material
Polypropylene
Recommended Grade
Grade 6+
Recommended Age
12+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML02011502
Zoro #
G312032512
UPC #
194919153886
Country of Origin
Germany

Details

Color
Black Barrel; Eight Assorted Metallic Ink Colors: Silver, Gold, Copper, Vintage Red, Rose, Frosted Violet, Polar Blue, and Vintage Green Metallic
Includes
8 Liners
Material
Polypropylene
Recommended Grade
Grade 6+
Recommended Age
12+ years

Description

The Schneider Paint-It 020 Metallic Liners feature high-quality, high-opacity metallic ink without the bleed-through for an eye-catching effect. Impressive results especially on smooth and non-absorbent surfaces. Ideal for DIY projects such as: handlettering, greeting cards, invitations, scrapbooking and more. Line width approximately 1-2 mm. Metallic ink color assortment in a wallet of eight 8 includes one each of: Silver, Gold, Copper, Vintage Red, Rose, Frosted Violet, Polar Blue, and Vintage Green Metallic. The cap color and name on the side of the barrel indicates ink color. Ink is fast-drying and low odor. No pumping and shaking necessary - just take off the cap and start working. Pen body is made of 88% bio-based plastic.Made in Germany, Schneider products are manufactured to the highest quality and environmental standards that have earned awards and accolades across the company's 80+ year history. Known for reliability, functionality and sustainability, Schneider Writing Instruments are available at excellent price points to empower creativity and pen to paper. Each thought is worth writing down - the Schneider way.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.