Zoro Homepage

Paint-It 050, Metallic RollerballS, 0.4 mm, Wallet, 8 Assorted Ink Colors

  • Mfr # ML05011502

  • Zoro # G215782835


product price: $21.35
/ea

Key Features

Includes
3 Notepads
Color
Metallic Silver, Gold, Copper, Vintage Red, Rose, Frosted Violet, Polar Blue, Vintage Green
Material
88% bio-based plastic
Size
0.4 mm
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML05011502
Zoro #
G215782835
UPC #
194919162437
Country of Origin
Germany

Dimensions

Size
0.4 mm

Details

Includes
3 Notepads
Color
Metallic Silver, Gold, Copper, Vintage Red, Rose, Frosted Violet, Polar Blue, Vintage Green
Material
88% bio-based plastic
Recommended Age
5+ years
Recommended Grade
Grade K+

Description

The Schneider Paint-It 050 Metallic Rollerball is ideal for the latest DIY and creative projects in painting, drawing, lettering, greeting cards and invitations. No pumping and shaking necessary - just take off the cap and start working. The high-quality metallic ink is fast-drying and low odor that produces impressive results on both smooth and non-absorbent surfaces. Ultra-Smooth tip transports the highly metallic ink precisely onto the paper in approximately a 0.4 mm line width. Contains one 1 box of eight 8 assorted Paint-It Metallic Rollerball Pens in each of the following colors: Silver, Gold, Copper, Vintage Red, Rose, Frosted Violet, Polar Blue, Vintage Green. Ergonomic, triangular pen body made of 88% bio-based plastic.


  • Metallic rollerball with fast drying, low odor ink for DIY and creative projects
  • Ultra-Smooth tip transports the highly metallic ink precisely onto the paper
  • No pumping and shaking necessary - just take off the cap and start working
  • High-quality, metallic ink ideal for hand-lettering, scrapbooking, greeting cards, invitations, and more
  • Impressive results on both smooth and non-absorbent surfaces
  • Line width 0.4-mm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.