Zoro Homepage

Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors

  • Mfr # 151298

  • Zoro # G504246437


product price: $20.99
/ea

Key Features

Color
Assorted
Barrel Material
polypropylene plastic
Includes
8 Pens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151298
Zoro #
G504246437
UPC #
-
Country of Origin
Germany

Details

Color
Assorted
Barrel Material
polypropylene plastic
Includes
8 Pens

Description

Ballpoint pen with Viscoglide technology for extraordinarily smooth, gliding writing. Extra Broad line width (XB). The ink dries quickly - even on smooth paper - and is smudge proof when highlighting it later on. The black ink is waterproof according to ink standard ISO 12757-2. Slimline design with an attractively decorated transparent barrel and clip cap that fits neatly on either end of pen. The rubberized grip zone provides a secure hold for relaxed writing. The wear-resistant stainless steel tip guarantees that the large ink supply can be fully used and does not smear. The Slider Basic is produced CO2 neutral. Each pack includes 8 pieces: black, red, blue, light green, orange, violet, pink and light blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.