Slider Rave XB Retractable Ballpoint Pens, White-Black Barrel with Blue Ink, 5PK

  • Mfr # 132549

  • Zoro # G715782915


product price:  $35.89
/pk 5, $7.18/ea

Key Features

Includes
6 Fineliner Pens
Color
Blue
Recommended Grade
Grade K+
Material
Plastic, Metal
Size
Extra Broad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132549
Zoro #
G715782915
UPC #
-
Country of Origin
Germany

Dimensions

Size
Extra Broad

Details

Includes
6 Fineliner Pens
Color
Blue
Recommended Grade
Grade K+
Material
Plastic, Metal
Recommended Age
5+ years

Description

Schneider Slider Rave, the quick-start, page-surfing ballpoint pen, is now available in a special design using Viscoglide technology for an extraordinarily smooth and gliding writing experience. Contains one 1 box of five 5 Slider Rave White-Black Barrel Refillable + Retractable Ballpoint Pens. Blue ink is waterproof according to ink standard ISO 12757-2 and writes in an approximate 1.4 mm, Extra Broad XB line width. Quick-drying, smudge-proof ink, even on smooth paper, and when later highlighted. Ergonomic shape and generously rubberized surface promote a firm, yet relaxed, hold for tireless writing without the hand fatigue for a distinct feel and natural writing movement. Wear-resistant stainless steel tip enhances ink flow, provides the large ink supply can be fully used and does not smear or grind across the page. Compatible with the clever universal Plug+Play refill system, the Slider Rave can use a variety of refill formats, including the giant Slider 755 XB refill. Sturdy metal clip for secure mobile use. Produced CO2 Neutral to fully offset unavoidable emissions.


  • Retractable and refillable ballpoint pen with Viscoglide® technology for extraordinarily smooth, gliding writing
  • Ink dries quickly, even on smooth paper, and is smudge-proof when highlighting it later
  • Ergonomic shape and rubberized surface for longer writing sessions
  • Wear-resistant stainless-steel tip and sturdy metal clip
  • Waterproof according to ink standard ISO 12757-2
  • Refillable with the giant Slider 755 XB refill and any of the Plug+Play refills

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.