This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2372-351
Zoro #
G2084947
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Length
1 3/16 in
Overall Width
1 3/16 in
Details
Fits Brand
Schneider Electric
Item
Low & High Pressure Selector Relay
Product Type
Low & High Pressure Selector Relay
Operating Pressure - Minimum
20 psi
Operating Pressure - Maximum
30 psi
Compatible Brand
Schneider Electric
Description
Relay Lower, 2 Input, Fits Brand Schneider Electric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.