Shop SCHNEIDER ELECTRIC

Reversing Relay

  • Mfr # 2360-501

  • Zoro # G2084859


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Pneumatic Control System
Type
Pneumodular
Product Type
Pneumatic Relay
Control Signal
Proportional
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2360-501
Zoro #
G2084859
UPC #
-
Country of Origin
United States

Dimensions

Branch Port Connection Size
1/4 in
Overall Length
2 1/16 in
Overall Width
1 7/8 in
Overall Depth
2 1/2 in

Details

Fits Brand
Schneider Electric
Application
Pneumatic Control System
Item
Pneumatic Relay
Type
Pneumodular
Product Type
Pneumatic Relay
Control Signal
Proportional
Setpoint Pressure - Maximum
5 psi
Relay Type
Reversing
Start Point Adjustment Pressure - Minimum
0 psi
Valve Action
Normally Closed
Supply Pressure - Maximum
30 psi
Control Action
Direct Acting/Reverse Acting
Differential Adjustability
Adjustable
Mounting Style
Surface
Maximum Safe Air Pressure
30 psi
Air Consumption
29 scim
Body Material
Glass-Filled Nylon
Air Capacity
8 scfh
Operating Temperature - Maximum
140 Degrees F
Branch Port Connection Type
Barbed Hose
Port Types Included
Branch, Input, Main/Supply
Start Point Adjustment Pressure - Maximum
16 psi

Description

Pneumatic Relay, Air Capacity 8 scfh, Air Consumption 29 scim, Application Pneumatic Control System, Body Material Glass-Filled Nylon, Branch Port Connection Size 1/4 in, Branch Port Connection Type Barbed Hose, Control Action Direct Acting/Reverse Acting, Control Signal Proportional, Differential Adjustability Adjustable, Maximum Safe Air Pressure 30 psi, Mounting Style Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.