This item is Discontinued.

Schneider Electric Schneider 183501 0.5 mm Hybrid Rollerball Stick Pen; Black 183501

Schneider 183501 0.5 mm Hybrid Rollerball Stick Pen; Black (Discontinued)

  • Mfr # 183501
  • Zoro # G504141367
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
183501
Zoro #
G504141367
UPC #
4004675099099
Country of Origin
China

Description

Features
  • Roller ball for an ultra smooth writing experience
  • Super-flow-system for consistent ink flow
  • Large ink reservoir with level indicator
  • Waterproof, documental ink
Specifications
  • Color: Black
  • Point Size: .5 mm
  • Product Type: Pens-Roller Ball
  • Point Type: Needle
  • Pen Type: Roller Ball
  • Grip Type: Rubberized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.