This item is Discontinued.

Schneider Electric Schneider 190003 Xpress Fineliner Pen; Needle Tip - Blue 190003

Schneider 190003 Xpress Fineliner Pen; Needle Tip - Blue (Discontinued)

  • Mfr # 190003
  • Zoro # G604111864
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
190003
Zoro #
G604111864
UPC #
4004675059864
Country of Origin
Germany

Description

Features
  • Line width - 0.8mm. in a metal encased writing tip.
  • Premium fine liner for expressive and striking writing.
  • Smooth gliding writing.
  • Great for use with rulers and templates.
  • Ergonomic shape with a rubberized surface.
  • Cap with high quality metal clip.
  • Ink will not run dry even if the cap is left off for 2 - 3 days.
  • Waterproof ink.
  • Pen Barrel Color - Green.
  • Point Type - Fine.
  • Pen Ink Color - Blue.
  • 10 per box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.