This item is Discontinued.

No Product Image Available

This item is Discontinued.

Schneider Electric

Slider Ballpoint Pen, Stick, Extra-Bold 1.4 mm, Black Ink, Black/Silver Barrel, 10PK (Discontinued)

Mfr # 151201
Zoro # G405695402
Country of Origin Germany
Category Pens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
151201
Zoro #
G405695402
UPC #
-
Country of Origin
Germany

Dimensions

Point Size
1.4 mm
Pen Point Size
1.4 mm
Pen Point Size Type
Extra-Bold

Details

Pen Type
Ballpoint Pen
Item
Pens
Pen Ink Color
Black
Tip Style
Stick
Pen Cap
Clear
Standards
ClimatePartner® Climate Neutral; ClimatePartner® CO2 Neutral
Marking Tool Product Group
Slider®
Point Type
Extra-Bold
Barrel Color
Black/Silver
Pen Sub-Brand & Product Family
Slider® Basic
Pen Style
Stick
Pen Ink Color(s)
Black
Pen Tip Type
Conical
Pen Grip Type
Rubber
Special Ink Properties
Quick-Dry; ViscoGlide® Advanced Ink Technology
Pen Barrel Color(s)
Black
Pen Cap Color(s)
Black/Clear
Weight
0.26 lbs

Description

The Slider Basic Ballpoint Pen features Viscoglide Advanced Ink Technology for an extraordinarily smooth writing experience. Ink dries quickly and resists smudging, even when highlighted. Rubberized grip reduces writing fatigue during long writing sessions. Transparent cap with clip fits neatly on the end of the barrel. Produced CO2 neutrally.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.