This item is Discontinued.

Schneider Electric Slider Edge XB Pastel Ballpoint Pens w/Stand, Stick, Extra-Bold 1.4 mm, 8 Assorted Ink/Barrel Colors 152289

This item is Discontinued.

Schneider Electric

Slider Edge XB Pastel Ballpoint Pens w/Stand, Stick, Extra-Bold 1.4 mm, 8 Assorted Ink/Barrel Colors (Discontinued)

Mfr # 152289
Zoro # G105695351
UPC # 194919138340
Country of Origin Germany
Category Pens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
152289
Zoro #
G105695351
UPC #
194919138340
Country of Origin
Germany

Dimensions

Point Size
1.4 mm
Pen Point Size
1.4 mm
Pen Point Size Type
Extra-Bold

Details

Ink Color
Baby Blue; Blush; Flamingo; Lilac; Mint; Ocean; Peach; Rose
Pen Type
Ballpoint Pen
Item
Pens
Pen Ink Color
Assorted; Pastel
Tip Style
Stick
Pen Cap
Assorted
Point Type
Extra-Bold
Barrel Color
Blue/Assorted
Includes
(1) Convertible Carry Case & Adjustable Pen-Set Stand
Marking Tool Product Group
SliderĀ® Edge XB
Standards
CO2 Neutral
Weight
0.278 lbs
Pen Grip Type
Rubber
Pen Tip Type
Conical
Pen Barrel Color(s)
Blue/Assorted
Permanent/Washable Ink
Semi-Permanent
Pen Style
Stick
Pen Barrel Color(s) Assortment
Blue/Baby Blue; Blue/Blush; Blue/Flamingo; Blue/Lilac; Blue/Mint; Blue/Ocean; Blue/Peach; Blue/Rose
Pen Cap Color(s) Assortment
Baby Blue; Blush; Flamingo; Lilac; Mint; Ocean; Peach; Rose
Special Ink Properties
Quick-Dry; ViscoGlideĀ® Advanced Ink Technology
Special Pen Packaging
Convertible Carry Case & Adjustable Stand
Pen Ink Color(s) Assortment
Baby Blue; Blush; Flamingo; Lilac; Mint; Ocean; Peach; Rose
Pen Cap Color(s)
Assorted
Pen Ink Color(s)
Assorted
Pen Sub-Brand & Product Family
SliderĀ® Edge XB

Description

Schneider Slider Edge XB Pastel Ballpoint Pens with case stand features ink technology for extraordinarily smooth and gliding writing with an extra broad (XB) line width. Ink dries quickly and is smudge-proof, even on smooth paper and when later highlighted over. A rubberized, three-sided barrel is designed so the pen does not roll off surfaces. The ergonomic, triangular shape of the pen provides for relaxed writing without hand fatigue for longer writing and drawing sessions. The cap with color indicator fits neatly on either end of the barrel and the wear-resistant, stainless steel tip allows full utility of large ink supply. The convenient, adjustable case stand is a durable and sturdy pen holder. Includes eight pens in assorted pastel colors. Produced carbon neutral.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.