This item is Discontinued.

Schneider Electric Slider Memo XB Ballpoint Pen, Stick, Extra-Bold 1.4 mm, Black Ink, Blue/Black Barrel, 10PK 150201

This item is Discontinued.

Schneider Electric

Slider Memo XB Ballpoint Pen, Stick, Extra-Bold 1.4 mm, Black Ink, Blue/Black Barrel, 10PK (Discontinued)

Mfr # 150201
Zoro # G905695407
Country of Origin Germany
Category Pens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150201
Zoro #
G905695407
UPC #
-
Country of Origin
Germany

Dimensions

Point Size
1.4 mm
Pen Point Size
1.4 mm
Pen Point Size Type
Extra-Bold

Details

Pen Type
Ballpoint Pen
Item
Pens
Pen Ink Color
Black
Tip Style
Stick
Pen Cap
Blue/Black/Silver
Standards
ClimatePartner® Climate Neutral; ClimatePartner® CO2 Neutral
Barrel Color
Blue/Black
Marking Tool Product Group
Slider® Memo XB
Point Type
Extra-Bold
Special Ink Properties
Quick-Dry; ViscoGlide® Advanced Ink Technology; Waterproof (ISO 12757-2)
Pen Ink Color(s)
Black
Pen Sub-Brand & Product Family
Slider® Memo XB
Pen Barrel Color(s)
Black/Light Blue
Pen Style
Stick
Weight
0.3 lbs
Pen Cap Color(s)
Black/Light Blue/Silver
Pen Tip Type
Conical
Pen Grip Type
Rubber

Description

The Slider Memo XB Ballpoint pen features Viscoglide technology for smooth, gliding writing. The 1.4 mm stainless steel tip enhances ink flow for extra bold writing. The quick-drying, waterproof ink resists smudging when highlighted. Rubberized, ergonomic barrel is contoured to reduce hand fatigue during long writing sessions. Pocket clip on cap that fits neatly on the end of the barrel. Produced CO2 neutrally.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.