Thermostat, (16) Reverse, (25) Direct

  • Mfr # 2218-133

  • Zoro # G2084658


product price:  $428.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Heat and Cool
Includes
20-693 Tubing, 20-711 Mounting Plate, 20-714 Wall Plate, Mounting Hardware
Temperature Control Range
55 Degrees to 85 Degrees F
Mounting Direction/Includes Cover
Horizontal/Vertical, Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2218-133
Zoro #
G2084658
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/16 in
Air Connection Outside Diameter
1/4 in
Overall Width
2 1/16 in
Overall Depth
1 3/8 in

Details

Fits Brand
Schneider Electric
Application
Heat and Cool
Item
Pneumatic Thermostat
Includes
20-693 Tubing, 20-711 Mounting Plate, 20-714 Wall Plate, Mounting Hardware
Temperature Control Range
55 Degrees to 85 Degrees F
Mounting Direction/Includes Cover
Horizontal/Vertical, Yes
Thermostat Action
Direct - 16 psig, Reverse - 25 psig
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Temperature Settings
Single Temperature
Control Air Pressure Settings
16 psig (Summer)/ 25 psig (Winter)
Differential Type
Adjustable
Temperature Scale
Celsius/Fahrenheit
Mounting Direction
Horizontal, Vertical
Minimum Control Temperature
55 Degrees F
Sensor Type
Bi-Metallic Spring
Pneumatic Thermostat Type/Indexing Switch
Summer/Winter
Number of Dials
Dual
Operating Humidity Range
5% to 95% RH
Action
Direct and Reverse
Throttling Range
2 Degrees to 12 Degrees F
Control Type
Exposed Dial
Cover Color
Gray
Number of Pipes
2
Pneumatic Thermostat Type
Summer/Winter
Air Consumption
29.4 scim (15 psig); 34.5 scim (20 psig)
Air Flow Output
High Volume
Manual Indexing Switch
No
Maximum Control Temperature
85 Degrees F
Fitting Connection
Barbed 3/16 in
Compatible System Type
Pneumatic Valves and Damper Actuators
Maximum Air Pressure
30 psig

Description

Pneumatic Thermostat, Air Consumption 29.4 scim (15 psig); 34.5 scim (20 psig), Throttling Range 2 Degrees to 12 Degrees F, Includes 20-693 Tubing, 20-711 Mounting Plate, 20-714 Wall Plate, Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.