Transmitter, -0.05 to 0.2"WC, Diff./Static

  • Mfr # 2323-505

  • Zoro # G2084770


product price:  $557.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Product Type
Transmitter, -0.05 to 0.2" WC, Differential/Static
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2323-505
Zoro #
G2084770
UPC #
-
Country of Origin
United States

Details

Fits Brand
Schneider Electric
Item
Transmitter, -0.05 to 0.2" WC, Differential/Static
Product Type
Transmitter, -0.05 to 0.2" WC, Differential/Static

Description

Transmitter, -0.05 to 0.2 In. WC, Differential/Static, Product Type Transmitter, -0.05 to 0.2 In. WC, Differential/Static

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.