Transmitter, 0/10" WC, Differential/Static

  • Mfr # 2323-504

  • Zoro # G2084673


product price:  $482.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Product Type
Transmitter, 0 to 10" WC, Differential/Static
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2323-504
Zoro #
G2084673
UPC #
-
Country of Origin
United States

Details

Fits Brand
Schneider Electric
Item
Transmitter, 0 to 10" WC, Differential/Static
Product Type
Transmitter, 0 to 10" WC, Differential/Static

Description

Transmitter, 0 to 10 In. WC, Differential/Static, Product Type Transmitter, 0 to 10 In. WC, Differential/Static

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.