Transmitter, 0/3" WC, Static/Differential

  • Mfr # 2323-500

  • Zoro # G2084700


product price:  $722.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Product Type
Pneumatic Temperature Transmitter
Mounting Style
Duct
Action Type
Direct Acting
Air Consumption
27.7 scim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2323-500
Zoro #
G2084700
UPC #
-
Country of Origin
United States

Details

Fits Brand
Schneider Electric
Item
Pneumatic Temperature Transmitter
Product Type
Pneumatic Temperature Transmitter
Mounting Style
Duct
Action Type
Direct Acting
Air Consumption
27.7 scim
Air Control Pressure - Maximum
30 psi
Operating Temperature - Maximum
140 Degrees F

Description

Pneumatic Temperature Transmitter, Action Type Direct Acting, Air Consumption 27.7 scim, Air Control Pressure - Maximum 30 psi, Mounting Style Duct, Operating Temperature - Maximum 140 Degrees F, Product Type Pneumatic Temperature Transmitter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.