This item is Discontinued.

Schneider Electric Tsx Quantum Output Module 140DAO84000

Tsx Quantum Output Module (Discontinued)

  • Mfr # 140DAO84000
  • Zoro # G404837315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140DAO84000
Zoro #
G404837315
UPC #
-
Country of Origin
Unknown

Details

Standards
UL 508 , CSA C22.2 No 142
Relative Humidity
95-95 % without condensation
Discrete Output Voltage
20...253V AC
Ambient Air Temperature For Operation
0 to 60°C
Response Time
<= 0.5 ms at state 0 to state 1 , <= 0.5 ms at state 1 to state 0
Net Weight
0.485 kg
Operating Altitude
<= 16404.2 ft (5000 m)
Bus Current Requirement
350 mA
Module Format
standard
Absolute Maximum Output
300 Vrms 10 s AC, 400 Vrms 1 cycle AC
Ambient Air Temperature For Storage
-40 to 85°C
Power Dissipation
1.85 + (1.1 V x total module load current)
Marking
CE
Surge Current
10 A during 3 cycles per point , 20 A during 2 cycles per point , 30 A during 1 cycle per point
Maximum Load Current
1 mA rms 24 Vrms off state leakage per output , 1 mA rms 48 Vrms off state leakage per output , 2 mA rms 115 Vrms off state leakage per output , 2.5 mA rms 230 Vrms off state leakage per output , 3 A rms 200...230 V per output , 4 A rms 24...115 V per output , 16 A rms per module , 4 A rms sum of four points, continuous
Product Or Component Type
AC discrete output modules
Electromagnetic Compatibility
electrostatic discharge immunity test 4 kV contact discharge, IEC 801-2 , electrostatic discharge immunity test 8 kV air discharge, IEC 801-2 , susceptibility to electromagnetic fields 10 V/m 80...1000 MHz, IEC 801-3
Group Of Channels
16 groups of 1 channel
Discrete Output Type
Isolated
Associated Fuse Rating
5 A
Supply Frequency
47...63 Hz
Product Certifications
cUL , FM Class 1 Division 2
Protection Type
internal by RC filter
Local Signalling
for bus communication is present (Active) 1 LED (green) , for external fault detected (F) 1 LED (red) , for input status 16 LEDs (green)
Addressing Requirement
1 output word
Discrete Output Number
16
Maximum Voltage Drop
1.5 V
Dv/Dt
400 V/ms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.