Valve, 1-1/2", Diverting, 28 gpm

  • Mfr # VB-7323-0-4-10

  • Zoro # G2087823


product price:  $517.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
For Use With Mfr. Model Number
VA-7323-201-4-10
Standards
ANSI
Product Type
Hydronic Globe Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VB-7323-0-4-10
Zoro #
G2087823
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 3/8 in
Port Connection Size
1 1/2 in
Overall Height
3 5/8 in

Details

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
For Use With Mfr. Model Number
VA-7323-201-4-10
Standards
ANSI
Product Type
Hydronic Globe Valve
OEM Replacement Brand
Schneider Electric
Compatible Manufacturer Model Number
VA-7323-201-4-10
Operating Temperature - Maximum
281 Degrees F
Allowable Pressure - Maximum
35 psi
Trim Material
Brass
Packing Material
PTFE/EPDM
Body Pattern
Three-Way
Valve Style
Diverting
Operating Temperature - Minimum
20 Degrees F
Stem Travel
7/16 in
Flow Characteristic
Linear
Port Connection Type
NPT
Manufacturer Series
VB-7300
Stem Material
316 Stainless Steel
Body Material
Bronze
Leakage Rate
0.1%
For Media
Water-Glycol Solution to 50%
Coefficient of Volume (Cv)
28
Seat Material
Brass/Bronze
Specific Valve Action
Stem Up to Close
ANSI Rating
ANSI Leakage Class III
Includes Actuator
Actuator Not Included

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 35 psi, ANSI Rating ANSI Leakage Class III, Application Chilled Water Control, Hot Water Control, Body Material Bronze, Body Pattern Three-Way, Coefficient of Volume (Cv) 28

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.