Valve, 1-1/4" Steam, Stem-Up to Close
Mfr # VB-7263-0-4-9
Zoro # G2087692
product price:Â $529.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
For Use With Mfr. Model Number
VK-7263-301-4-9
Standards
CRN, PED, RoHS Compliant
ANSI Flange Class
Class 250
For Media
Steam, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VB-7263-0-4-9
Zoro #
G2087692
UPC #
-
Country of Origin
Mexico
Dimensions
Nominal Valve Size
1 1/4 in
Overall Length
4.625 in
Details
Fits Brand
Schneider Electric
Item
Electric Globe Control Valve
For Use With Mfr. Model Number
VK-7263-301-4-9
Standards
CRN, PED, RoHS Compliant
ANSI Flange Class
Class 250
For Media
Steam, Water
Operating Temperature - Minimum
20 Degrees F
Bonnet Style
Screw-In
Maximum Pressure - Steam
100 psi
Disc Material
PTFE
Bonnet Material
Bronze
Maximum Pressure - Operating
35 psi
Seat Material
Metal
Operating Temperature - Maximum
340 Degrees F
Stem Material
Stainless Steel
Coefficient of Volume (Cv)
20
Body Material
Bronze
Valve Series
VB-7263
Description
Electric Globe Control Valve, Body Material Bronze, Seat Material Metal, Stem Material Stainless Steel, Disc Material PTFE, Standards CRN, PED, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.