Valve, 1-1/4", Sweat Union Mixing, 20 gpm

  • Mfr # VB-7314-0-4-9

  • Zoro # G2087780


product price:  $510.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Standards
ANSI V/ANSI IV
Inlet Temperature - Minimum Cold
20 Degrees F
Coefficient of Volume (Cv)
20
Operating Pressure - Maximum
35 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VB-7314-0-4-9
Zoro #
G2087780
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 13/16 in
Overall Height
4 7/8 in

Details

Fits Brand
Schneider Electric
Item
Mixing Valve
Standards
ANSI V/ANSI IV
Inlet Temperature - Minimum Cold
20 Degrees F
Coefficient of Volume (Cv)
20
Operating Pressure - Maximum
35 psi
For Media
Water, Hot Water, Steam
Body Material
Bronze
Inlet Temperature - Maximum Hot
281 Degrees F
Inlet Temperature - Maximum Cold
281 Degrees F
Inlet Temperature - Minimum Hot
20 Degrees F

Description

Mixing Valve, Body Material Bronze, Overall Height 4 7/8 in, Standards ANSI V/ANSI IV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.