Shop SCHNEIDER ELECTRIC

Valve, 2", Diverting, 40 gpm

  • Mfr # VB-7323-0-4-11
  • Zoro # G2087799

product price: 
$
620.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
For Use With Mfr. Model Number
VA-7323-801-4-11
Standards
ANSI
Product Type
Hydronic Globe Valve
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VB-7323-0-4-11
Zoro #
G2087799
UPC #
-
Country of Origin
United States
Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
For Use With Mfr. Model Number
VA-7323-801-4-11
Standards
ANSI
Product Type
Hydronic Globe Valve
OEM Replacement Brand
Schneider Electric
Compatible Manufacturer Model Number
VA-7323-801-4-11
Specific Valve Action
Stem Up to Close
Seat Material
Brass/Bronze
Body Material
Bronze
Stem Travel
7/16 in
Manufacturer Series
VB-7300
Operating Temperature - Minimum
20 Degrees F
Stem Material
316 Stainless Steel
Packing Material
PTFE/EPDM
For Media
Water-Glycol Solution to 50%
ANSI Rating
ANSI Leakage Class III
Leakage Rate
0.1%
Includes Actuator
Actuator Not Included
Port Connection Type
NPT
Trim Material
Brass
Operating Temperature - Maximum
281 Degrees F
Valve Style
Diverting
Flow Characteristic
Linear
Body Pattern
Three-Way
Allowable Pressure - Maximum
35 psi
Coefficient of Volume (Cv)
40

Dimensions

Overall Height
3 13/16 in
Port Connection Size
2 in
Overall Length
6 1/8 in
Wire Rope Length
6 1/8 in
Length
6 1/8 in

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 35 psi, ANSI Rating ANSI Leakage Class III, Application Chilled Water Control, Hot Water Control, Body Material Bronze, Body Pattern Three-Way, Coefficient of Volume (Cv) 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.